DESCRIPTION

Kichler Lighting Kearn 60W 6-Light Candelabra Base Incandescent Chandelier

KK43423

Color Finish

 

SPECIFICATIONS

Bulb Style
Teardrop
Bulb Type
Incandescent
Collection
Kearn
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Seeded
Height
26 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
6
Watts
60
Width
25 in

Starting at
$618.31
EACH
  • QUANTITY