DESCRIPTION

Kichler Lighting Leanora 60W 6-Light Candelabra E-12 Incandescent Chandelier

KK42545

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Leanora
Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Crystal
Height
28-3/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
6
UL Listed
No
Volts
120V
Watts
60
Width
28 in

Starting at
$1320.66
EACH
  • QUANTITY