DESCRIPTION

Kichler Lighting Jules 60W 6-Light Candelabra Incandescent Chandelier

KK43121

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Jules
Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Crystal
Height
23-1/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
6
UL Listed
No
Volts
120V
Watts
60
Width
25-1/4 in

Starting at
Call for Pricing
  • QUANTITY