DESCRIPTION

Kichler Lighting Circolo™ 60W 6-Light Chandelier

KK2344

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Incandescent
Collection
Circolo™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Umber Etched
Height
26-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Up Lighting
Number Of Lights
6
Watts
360
Width
26 in

Starting at
$600.3
EACH
  • QUANTITY