DESCRIPTION

Kichler Lighting Evan™ 60W 6-Light Pendant

KK43327

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Evan™
Color Finish
Distressed Antique Grey
Color Finish Category
Greys
ETL Listed
No
Energy Star Compliant
No
Height
37-1/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
6
UL Listed
No
Volts
120V
Watts
60
Width
28-1/2 in

Starting at
$1398.7
EACH
  • QUANTITY