DESCRIPTION

Kichler Lighting Parker Point 60W 8-1/2 in. 1-Light Candelabra Sconce

KK42634

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Parker Point
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-1/2 in
Energy Star Compliant
No
Height
15-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Material
Glass, Steel
Number Of Lights
1
Watts
60
Width
6-3/4 in

Starting at
$180.09
EACH
  • QUANTITY