DESCRIPTION

Kichler Lighting Circolo™ 60W 8-Light Chandelier

KK2345

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Incandescent
Collection
Circolo™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear/Satin Etched
Height
27 in
Length
25 in
Light Bulb Shape Code
T10
Number Of Lights
8
Watts
480
Width
25 in

Starting at
$878.6
EACH
  • QUANTITY