DESCRIPTION

Kichler Lighting Circolo™ 60W 8-Light Medium Base Incandescent Chandelier

KK2943

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Circolo™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Clear;Satin Etched
Height
39 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
8
Watts
480
Width
36-1/5 in

Starting at
$751.0
EACH
  • QUANTITY

DOCUMENTS