DESCRIPTION

Kichler Lighting Circolo™ 60W 8-Light Medium Pendant

KK2943NI

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Incandescent
Collection
Circolo™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Umber Etched
Height
39-1/4 in
Length
39-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Up Lighting
Number Of Lights
8
Watts
480
Width
14-1/4 in

Starting at
$760.38
EACH
  • QUANTITY

DOCUMENTS