DESCRIPTION

Kichler Lighting Grand Bank™ 60W 8-Light Pendant

KK43190

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Grand Bank™
Color Finish
Auburn Stained
Color Finish Category
Browns
Glass Type
Clear Seeded
Height
29-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
8
Watts
480
Width
28 in

Starting at
Call for Pricing
  • QUANTITY