DESCRIPTION

Kichler Lighting Dover 60W 9-Light Incandescent Chandelier

KK2520

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Dover
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
Glass Type
Etched Seeded
Height
37 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Number Of Lights
9
Watts
60
Width
27-3/4 in

Starting at
$399.2
EACH
  • QUANTITY