60W Candelabra Base Fan Light Kit
60W Candelabra Base Fan Light Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Multiple/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
- Additional Shade Information: OPAL ETCHED
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Name:
- Multiple
- Diameter:
- 11 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 5 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 3
- Product Type:
- Fan Light Kit
- Watts:
- 60 W
- Width:
- 11 in