DESCRIPTION

Kichler Lighting Parker Point™ 60W Chandelier

KK42631

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Parker Point™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
24-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up/Down Lighting
Number Of Lights
5
Watts
300
Width
26 in

Starting at
$798.4
EACH
  • QUANTITY