DESCRIPTION

Kichler Lighting Cameron™ 60W Medium Wall Mount Lantern

KK9718PR

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cameron™
Color Finish
Prairie Rock
Depth
7 in
Glass Type
White Etched Linen
Height
10-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
6 in

Starting at
$107.9
EACH
  • QUANTITY