• Cart

DESCRIPTION

  • Additional Finishes': Frosted/Clear/
  • Additional Shade Information: CLEAR
  • Safety Rated: Accessory, Listing Not Required
  • Ships Via: UPS

Kichler Lighting 60W T3 Krypton Light Bulb with Candelabra Base

KK5905CLR

Watts:

60

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Tubular
Bulb Type
Incandescent
Color Finish
Clear
Color Finish Category
Clear
Diameter
1/2 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Indoor Outdoor
Outdoor
Length
2-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T3
Material
Glass
Number Of Lights
1
Type
Lighting Accessory
UL Listed
No
Volts
120V
Watts
60
Width
1/2 in

$5.63
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment