DESCRIPTION

Kichler Lighting Sola 67W 3-Blade Ceiling Fan

KK330150

Color Finish

 

SPECIFICATIONS

AMP
0.18, 0.38, 0.56
Blade Finish
Silver
Blade Pitch
22°
Blade Span
34 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
4078
Collection
Sola
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Etched Cased Opal
Height
11 in
Indoor Outdoor
Outdoor
Lighting Direction
Down Lighting
Lumens
4078
Material
Plastic
Material Type
ABS
Number Of Blades
3
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
67

Starting at
Call for Pricing
  • QUANTITY