• Cart

DESCRIPTION

  • 5 1/4" D x 7 1/2" H
  • Brushed Nickel
  • Includes 62" of wire
  • Requires one 100W A19 or G25 lamp

Kichler Lighting Hendrik™ 7-1/2 in. 100W 1-Light Medium Mini Pendant

KK3475

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hendrik™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
5-1/4 in
Energy Star Compliant
No
Glass Type
Light Umber Etched
Height
46 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Glass
Number Of Lights
1
Watts
100

Starting at
$143.0
EACH
  • QUANTITY

DOCUMENTS