DESCRIPTION

Kichler Lighting Townhouse 7-1/2 in. Width 100 W 1-Light Medium Lantern

KK9790

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Townhouse
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
Depth
9-1/2 in
Glass Type
Clear Beveled
Height
21-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Watts
100
Width
7-1/2 in

Starting at
$70.04
EACH
  • QUANTITY