DESCRIPTION

Kichler Lighting Modern Mosaic 7-3/4 in. 100W 1-Light Medium Mini Pendant

KK65353

Color Finish

 

SPECIFICATIONS

Collection
Modern Mosaic
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Diameter
5 in
Glass Type
Tiffany Art
Height
8 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
100
Width
3-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY