Kichler Lighting 7-3/4 in. 3000K Direct Wire Interconnect Under-Cabinet LED Light
KK1206530
Color Finish
SPECIFICATIONS
- Bulb Type
- LED
- Color Finish
- White
- Color Finish Category
- Whites
- Color Temperature
- 3000
- Height
- 1 in
- Length
- 7-3/4 in
- Material
- Steel
- Number Of Hours
- 40000
- Number Of Lights
- 1
- Type
- Cabinet Light
- UL Listed
- No
- Volts
- 120V
- Width
- 4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday