DESCRIPTION

Kichler Lighting 7-3/4 x 15 in. 100W 3-Light Medium Semi-Flush Mount Ceiling Fixture

KK3627

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
15 in
Glass Type
White Etched
Height
7-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
3
Watts
100
Width
15 in

Starting at
$154.08
EACH
  • QUANTITY