DESCRIPTION

Kichler Lighting Everly 7 in. 100W 1-Light Medium Base Incandescent Pendant

KK42456CLR

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Everly
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Clear
Height
14 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass
Number Of Lights
1
Volts
120V
Watts
100
Width
7 in

Starting at
$146.08
EACH
  • QUANTITY