DESCRIPTION

Kichler Lighting Calleigh 7 in. 100W 2-Light Medium Bracket

KK45118

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Calleigh
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Glass Type
Satin Etched Cased Opal
Height
8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Watts
200
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$98.05
EACH
  • QUANTITY