DESCRIPTION

Kichler Lighting Embassy Row 7 in. 100W Medium Lantern

KK9783

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Embassy Row
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
7 in
Glass Type
Clear Beveled
Height
10-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
7 in

Starting at
Call for Pricing
  • QUANTITY