DESCRIPTION

Kichler Lighting 7 in. 2700K Direct Wire Cabinet LED Light

KK1206427

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Height
1 in
Length
7 in
Material
Steel
Number Of Hours
40000
Number Of Lights
1
Type
Cabinet Light
UL Listed
No
Volts
120V
Width
4 in

Starting at
$87.55
EACH
  • QUANTITY