DESCRIPTION

Kichler Lighting 7 in. 2700K Xenon Under-Cabinet Light

KK12011

Color Finish

 

SPECIFICATIONS

Bulb Type
Xenon
Color Finish
Silver
Color Finish Category
Silver Tones
Color Temperature
2700
Glass Type
Tempered/Frosted
Height
1-1/4 in
Length
7 in
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
20
Width
5 in

Starting at
$31.52
EACH
  • QUANTITY

DOCUMENTS