DESCRIPTION

  • Full function six speed CoolTouch™ operation
  • Low ceiling adaptable
  • Reversible blades

Kichler Lighting Monarch™ 70 in. 5-Blade Ceiling Fan

KK300106

Color Finish

 

SPECIFICATIONS

AMP
0.43
Blade Finish
Walnut
Blade Pitch
14°
Blade Span
70 in
CFM
188
Collection
Monarch™
Color Finish
Oil Brushed Bronze
Color Finish Category
Bronze Tones
Height
23-1/2 in
Number Of Blades
5
Volts
120V
Watts
74

Starting at
$432.63
EACH
  • QUANTITY