DESCRIPTION

Kichler Lighting Langford™ 75W 2-Light Ceiling Light Fixture

KK8044

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Langford™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched White
Height
6 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
2
Watts
75
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$69.04
EACH
  • QUANTITY