DESCRIPTION

Kichler Lighting Ceiling Space 75W 1-Light Ceiling Light Fixture

KK8880

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ceiling Space
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
4-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75
Width
10 in

Starting at
$30.6
EACH
  • QUANTITY