DESCRIPTION

Kichler Lighting Swiss Passport 75W 1-Light Medium Sconce

KK6520

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Swiss Passport
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Height
8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$49.55
EACH
  • QUANTITY