DESCRIPTION

Kichler Lighting Ceiling Space 75W 2-Light Medium Base Incandescent Ceiling Light

KK8882

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ceiling Space
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
16-1/2 in
Glass Type
Satin Etched Cased Opal
Height
5-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
2
UL Listed
Yes
Watts
75
Width
16-1/2 in

Starting at
$66.6
EACH
  • QUANTITY