DESCRIPTION

Kichler Lighting 75W 2-Light Medium E-26 Incandescent Semi-Flush Ceiling Light

KK8405

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched White
Height
6 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
2
Watts
75
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$118.06
EACH
  • QUANTITY