DESCRIPTION

Kichler Lighting Telford™ 75W 2-Light Medium Flush Mount Ceiling Light

KK8076

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Telford™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Alabaster Swirl
Height
7 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Number Of Lights
2
UL Listed
Yes
Watts
75
Width
14 in

Starting at
$52.03
EACH
  • QUANTITY