DESCRIPTION

Kichler Lighting Cross Creek 75W 2-Light Outdoor Flush Mount

KK9830

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cross Creek
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Textured Linen Seeded
Height
5-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Aluminum
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
75
Width
9 in

Starting at
$144.08
EACH
  • QUANTITY