DESCRIPTION

Kichler Lighting Granby™ 75W 3-Light Medium Base Incandescent Ceiling Light

KK42563

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Collection
Granby™
Color Finish
Brushed Pewter
Color Finish Category
Pewter Tones
Glass Type
Satin Etched White
Height
14 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
3
Watts
75
Width
17-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$154.08
EACH
  • QUANTITY