DESCRIPTION

Kichler Lighting Lacey™ 75W 3-Light Medium Semi-Flush Mount Ceiling Fixture

KK42386

Color Finish

 

SPECIFICATIONS

Collection
Lacey™
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Depth
15 in
Glass Type
Satin Etched
Height
10-3/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Volts
120V
Watts
75
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$264.24
EACH
  • QUANTITY