DESCRIPTION

Kichler Lighting 75W 5-Light Medium Incandescent Ceiling Light

KK8407

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
25 in
Glass Type
Etched White
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
5
Watts
375
Width
25 in

Starting at
$298.15
EACH
  • QUANTITY