DESCRIPTION

Kichler Lighting Pacific Edge 75W Medium Lantern

KK49344AZ

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pacific Edge
Color Finish
Architectural Bronze
Color Finish Category
Bronze Tones
Glass Type
Satin Etched Cased Opal
Height
10-3/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Watts
75
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY