DESCRIPTION

  • Requires one 75W medium lamp

Kichler Lighting 75W Medium Sconce

KK1148

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
Glass Type
Ribbed Clear
Height
7-1/2 in
Length
5-4/5 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
75
Width
5 in

Starting at
$9.9
EACH
  • QUANTITY