75W Stainless Steel Transformer
Pro Series 75W Stainless Steel Transformer
Frequently Purchased Together
Product Details
- Additional Finishes': Stainless Steel/
- Safety Rated: ETL_Wet
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Pro Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 5-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 16-1/4 in
- Indoor Outdoor:
- Outdoor
- Length:
- 5-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Transformer
- Type:
- KK15PR75SS
- Volts:
- 12V
- Watts:
- 75 W
- Width:
- 5-1/4 in