• Cart

DESCRIPTION

Kichler Lighting Wedgeport™ 8-1/2 in. 1-Light Wall Sconce

KK6086

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wedgeport™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-1/2 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
8-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
1
Volts
120V
Watts
75
Width
8-1/2 in

Starting at
$43.01
EACH
  • QUANTITY

DOCUMENTS