DESCRIPTION

Kichler Lighting Structures 8-1/2 in. 100W 1-Light Mini Pendant

KK2655

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Halogen
Collection
Structures
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
8-1/2 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Number Of Lights
1
Watts
300
Width
23-1/4 in

Starting at
$130.07
EACH
  • QUANTITY

DOCUMENTS