DESCRIPTION

Kichler Lighting Broadview 8-1/2 in. 100W 3-Light Medium Bracket

KK6293

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Broadview
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/2 in
Energy Star Compliant
No
Glass Type
Alabaster Swirl
Height
10-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Lights
3
Watts
300
Width
24 in

Starting at
$139.07
EACH
  • QUANTITY