DESCRIPTION

Kichler Lighting Tremillo™ 8-1/2 in. 150W 1-Light Medium Wall Mount Lantern

KK49202BK

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Tremillo™
Color Finish
Black
Color Finish Category
Blacks
Glass Type
Satin Etched Cased Opal
Height
17-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Watts
150
Width
8-1/2 in

Starting at
$250.13
EACH
  • QUANTITY