DESCRIPTION

Kichler Lighting Hastings 8-1/2 in. 150W 1-Light Pendant

KK2702

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hastings
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Etched Seeded
Height
8-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Volts
120V
Watts
150
Width
17-1/2 in

Starting at
$138.07
EACH
  • QUANTITY