DESCRIPTION

  • Utilizes 3 100W (max) bulbs or 3 18-25W CFLs (not included)

Kichler Lighting Calleigh 8-1/2 x 7 in. 100W 3-Light Medium Bracket

KK45119

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Calleigh
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Glass Type
Satin Etched Cased Opal
Height
8-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
26 in

Starting at
$138.07
EACH
  • QUANTITY

DOCUMENTS