Kichler Lighting

8-1/4 in. 100 W 3-Light Medium Bath Bracket in Canyon Slate

Part #KK5390CST  |  Manufacturer Part #5390CST

Color/Finish: Canyon Slate

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Color Finish: Canyon Slate

Depth: 8-1/4 in

Glass Type: Satin Etched White

Height: 7-3/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Number Of Lights: 3

Watts: 300

Width: 26-1/2 in