DESCRIPTION

Kichler Lighting 8.5W 12V LED 60 Degree Wide Light

KK15743

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Textured Architectural Bronze
Color Finish Category
Bronze Tones
Height
3-1/2 in
Number Of Lights
6
UL Listed
Yes
Volts
12V
Watts
51

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$178.29
EACH
  • QUANTITY