• Cart

DESCRIPTION

  • Additional Finishes': White Material (Not Painted)/
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS

Kichler Lighting 8 ft. Supply Lead LED Tape

KK1SL8

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Length
8 in
Volts
24V

Starting at
$13.88
EACH
  • QUANTITY