DESCRIPTION

Kichler Lighting Chesapeake 8 in. 100 W 1-Light Medium Sconce

KK9776

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Chesapeake
Color Finish
White
Color Finish Category
Whites
Depth
8 in
Glass Type
Clear Beveled
Height
12-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
6-1/2 in

Starting at
$49.5
EACH
  • QUANTITY